M5x0.8 x 25 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpt-5-25
Zoro # G016462158
product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38
Key Features
Truss Head
Phillips Drive
Overall Length
25 mm
Screw Size
M5x0.8
Thread Size
M5x0.8
Thread Type
Coarse
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-5-25
Zoro #
G016462158
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
25 mm
Screw Size
M5x0.8
Thread Size
M5x0.8
Drive Size
#2
Maximum Head Width
11.37 mm
Maximum Head Height
3.25 mm
Fastener Length
25 mm
Details
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
System of Measurement
Metric
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Finish
Passivated
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 25 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.