M5x0.8 x 30 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-5-30
Zoro # G016462301
product price: $18.79
/pk 100, $0.19/eaKey Features
Phillips Drive
Pan Head
Material Grade/Class
18-8
Type
Machine Screw
Finish
Black Oxide
Drive Size
#2
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-5-30
Zoro #
G016462301
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Height
3.95 mm
Maximum Head Width
10 mm
Thread Size
M5x0.8
Overall Length
30 mm
Screw Size
M5
Fastener Length
30 mm
Details
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Finish
Black Oxide
Thread Type
Coarse
System of Measurement
Metric
Dimensional Standards
DIN 7985
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Machine Screw
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 30 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.