M5x0.8 x 30 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpp-5-30
Zoro # G316461776
product price: $4.39
/pk 25, $0.18/eaSold in multiples of 3 for $13.17
Key Features
Phillips Drive
Pan Head
Tensile Strength
70,000 psi
Fastener Length
30 mm
Maximum Head Width
10 mm
Finish
Passivated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-5-30
Zoro #
G316461776
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
30 mm
Maximum Head Width
10 mm
Screw Size
M5
Maximum Head Height
3.9 mm
Overall Length
30 mm
Thread Size
M5x0.8
Drive Size
#2
Details
Tensile Strength
70,000 psi
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
DIN 7985
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Metric
Head Type
Pan
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 30 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.