M5x0.8 x 40 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-bfm-5-40

  • Zoro # G016462233


product price: $9.79
/pk 25, $0.39/ea

Key Features

Flat Head
Phillips Drive
Maximum Head Width
9.2 mm
Material
Stainless Steel
Finish
Black Oxide
Type
Machine Screw
Maximum Head Height
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-5-40
Zoro #
G016462233
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
9.2 mm
Fastener Length
40 mm
Maximum Head Height
2.5 mm
Thread Size
M5x0.8
Drive Size
#2
Overall Length
40 mm
Screw Size
M5

Details

Material
Stainless Steel
Item
Machine Screw
Finish
Black Oxide
Type
Machine Screw
Head Type
Flat
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Metric
Tensile Strength
70,000 psi
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 40 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.