M5x0.8 x 40 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-bpm-5-40
Zoro # G016462264
product price: $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18
Key Features
Pan Head
Phillips Drive
Screw Size
M5
Maximum Head Width
10 mm
Drive Size
#2
Finish
Black Oxide
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-5-40
Zoro #
G016462264
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M5
Maximum Head Width
10 mm
Fastener Length
40 mm
Drive Size
#2
Thread Size
M5x0.8
Maximum Head Height
3.95 mm
Overall Length
40 mm
Details
Item
Machine Screw
Head Type
Pan
Finish
Black Oxide
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive
Phillips
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Metric
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 40 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.