Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 40 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 32-MPP-5-40

  • Zoro # G016461373


product price: $2.89
/pk 10, $0.29/ea
Sold in multiples of 4 for $11.56

Key Features

Pan Head
Phillips Drive
Dimensional Standards
DIN 7985
Maximum Head Height
3.9 mm
Thread Style
Fully Threaded
Maximum Head Width
10 mm
Fastener Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-5-40
Zoro #
G016461373
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3.9 mm
Maximum Head Width
10 mm
Fastener Length
40 mm
Thread Size
M5x0.8
Overall Length
40 mm
Drive Size
#2
Screw Size
M5x0.8

Details

Head Type
Pan
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Material Grade/Class
316
Finish
Passivated
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Metric
Drive
Phillips
Tensile Strength
70,000 psi
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 40 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.