M5x0.8 x 45 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 32-MPP-5-45
Zoro # G016461250
product price: $2.99
/pk 10, $0.30/eaSold in multiples of 4 for $11.96
Key Features
Pan Head
Phillips Drive
Overall Length
45 mm
Material Grade/Class
316
Thread Style
Fully Threaded
System of Measurement
Metric
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-MPP-5-45
Zoro #
G016461250
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
45 mm
Drive Size
#2
Screw Size
M5x0.8
Fastener Length
45 mm
Maximum Head Height
3.9 mm
Maximum Head Width
10 mm
Thread Size
M5x0.8
Details
Material Grade/Class
316
Thread Style
Fully Threaded
System of Measurement
Metric
Finish
Passivated
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
DIN 7985
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 45 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.