Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 6 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-5-6

  • Zoro # G716462069


product price: $2.79
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.16

Key Features

Phillips Drive
Flat Head
Dimensional Standards
DIN 965
Material
Stainless Steel
Screw Size
M5
Tensile Strength
70,000 psi
Thread Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-mpf-5-6
Zoro #
G716462069
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M5
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
Fastener Length
6 mm
Overall Length
6 mm
Drive Size
#2
Maximum Head Height
2.5 mm

Details

Drive
Phillips
Item
Machine Screw
Dimensional Standards
DIN 965
Material
Stainless Steel
Tensile Strength
70,000 psi
System of Measurement
Metric
Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
316
Thread Type
Coarse
Head Type
Flat
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 6 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products