M5x0.8 x 6 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpp-5-6
Zoro # G716461994
product price: $4.39
/pk 50, $0.09/eaSold in multiples of 3 for $13.17
Key Features
Phillips Drive
Pan Head
Thread Size
M5x0.8
Finish
Passivated
Type
Machine Screw
Drive Size
#2
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-mpp-5-6
Zoro #
G716461994
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5x0.8
Drive Size
#2
Fastener Length
6 mm
Maximum Head Height
3.9 mm
Screw Size
M5
Maximum Head Width
10 mm
Overall Length
6 mm
Details
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
DIN 7985
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Material
Stainless Steel
System of Measurement
Metric
Item
Machine Screw
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 6 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.