M5x0.8 x 6 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-5-6

  • Zoro # G416462253


product price: $10.79
/pk 100, $0.11/ea

Key Features

Truss Head
Phillips Drive
Finish
Passivated
Maximum Head Height
2.7 mm
System of Measurement
Metric
Type
Machine Screw
Screw Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-5-6
Zoro #
G416462253
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.7 mm
Screw Size
M5x0.8
Fastener Length
6 mm
Drive Size
#2
Thread Size
M5x0.8
Overall Length
6 mm
Maximum Head Width
12.5 mm

Details

Finish
Passivated
System of Measurement
Metric
Type
Machine Screw
Material
Stainless Steel
Head Type
Truss
Tensile Strength
100,000 psi
Drive
Phillips
Thread Type
Coarse
Material Grade/Class
18-8
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 6 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 12.5 mm, Maximum Head Height 2.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.