Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 8 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-5-8

  • Zoro # G616462107


product price: $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77

Key Features

Phillips Drive
Flat Head
Dimensional Standards
DIN 965
Maximum Head Height
2.5 mm
Material Grade/Class
316
Thread Type
Coarse
Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpf-5-8
Zoro #
G616462107
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.5 mm
Screw Size
M5
Fastener Length
8 mm
Drive Size
#2
Thread Size
M5x0.8
Overall Length
8 mm
Maximum Head Width
9.2 mm

Details

Dimensional Standards
DIN 965
Drive
Phillips
Material Grade/Class
316
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
Head Type
Flat
System of Measurement
Metric
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products