M5x0.8 x 8 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-5-8
Zoro # G516462382
product price: $12.59
/pk 100, $0.13/eaKey Features
Pan Head
Phillips Drive
Maximum Head Width
10 mm
Thread Type
Coarse
Drive Size
#2
Thread Style
Fully Threaded
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-5-8
Zoro #
G516462382
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
10 mm
Drive Size
#2
Fastener Length
8 mm
Screw Size
M5
Thread Size
M5x0.8
Maximum Head Height
3.95 mm
Overall Length
8 mm
Details
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Metric
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Head Type
Pan
Material
Stainless Steel
Drive
Phillips
Tensile Strength
70,000 psi
Finish
Black Oxide
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.