Zoro Homepage

M5x0.8 x 8 mm Phillips Pan Machine Screw, Brass, 10 PK

  • Mfr # 7-mpp-5-8

  • Zoro # G416463748


product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 4 for $9.96

Key Features

Pan Head
Phillips Drive
Maximum Head Height
3.8 mm
Thread Type
Coarse
Thread Style
Fully Threaded
Maximum Head Width
10 mm
Tensile Strength
50,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-5-8
Zoro #
G416463748
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Height
3.8 mm
Maximum Head Width
10 mm
Drive Size
#2
Overall Length
8 mm
Fastener Length
8 mm
Screw Size
M5x0.8
Thread Size
M5x0.8

Details

Thread Type
Coarse
Thread Style
Fully Threaded
Head Type
Pan
Item
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
Dimensional Standards
DIN 7985
System of Measurement
Metric
Drive
Phillips
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.