Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 8 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpp-5-8

  • Zoro # G616461957


product price: $4.49
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.47

Key Features

Pan Head
Phillips Drive
Fastener Length
8 mm
Tensile Strength
70,000 psi
System of Measurement
Metric
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-5-8
Zoro #
G616461957
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
8 mm
Thread Size
M5x0.8
Maximum Head Height
3.9 mm
Screw Size
M5
Drive Size
#2
Overall Length
8 mm
Maximum Head Width
10 mm

Details

Head Type
Pan
Tensile Strength
70,000 psi
System of Measurement
Metric
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Material Grade/Class
18-8
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.