M5x0.8 x 8 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpt-5-8

  • Zoro # G216462217


product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.87

Key Features

Phillips Drive
Truss Head
Thread Style
Fully Threaded
Finish
Passivated
Material Grade/Class
18-8
Overall Length
8 mm
Screw Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-5-8
Zoro #
G216462217
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 mm
Screw Size
M5x0.8
Drive Size
#2
Maximum Head Height
3.25 mm
Thread Size
M5x0.8
Fastener Length
8 mm
Maximum Head Width
11.37 mm

Details

Thread Style
Fully Threaded
Finish
Passivated
Item
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Head Type
Truss
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Metric
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.