M5x0.8 x 8 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-mpt-5-8
Zoro # G016461809
product price: $6.15
/pk 50, $0.12/eaSold in multiples of 2 for $12.30
Key Features
Phillips Drive
Truss Head
Overall Length
8 mm
Thread Size
M5x0.8
Thread Type
Coarse
Maximum Head Height
3.25 mm
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-mpt-5-8
Zoro #
G016461809
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
8 mm
Thread Size
M5x0.8
Maximum Head Height
3.25 mm
Fastener Length
8 mm
Drive Size
#2
Screw Size
M5x0.8
Maximum Head Width
11.37 mm
Details
Drive
Phillips
Item
Machine Screw
Head Type
Truss
Thread Type
Coarse
Finish
Passivated
Type
Machine Screw
System of Measurement
Metric
Thread Style
Fully Threaded
Material Grade/Class
316
Material
Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size #2, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.