Shop ZORO SELECT
See all product information
Create Account
M5x0.8 x 8 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 2-msf-5-8
- Zoro # G116463413
product price:Â
$
4.39
/pk of 50, $0.09/ea
Sold in multiples of 5Â pks for
$21.95
Key Features
Flat Head
Slotted Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi
Maximum Head Height
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-msf-5-8
- Zoro #
- G116463413
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 963
- Material Grade/Class
- 316
- Type
- Machine Screw
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5x0.80
- Fastener Length
- 8 mm
- Maximum Head Height
- 2.5 mm
- Overall Length
- 8 mm
- Maximum Head Width
- 9.2 mm
- Screw Size
- M5
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.