Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 80 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK

  • Mfr # 31-bpm-5-80

  • Zoro # G816462228


product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38

Key Features

Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Maximum Head Width
10 mm
Material Grade/Class
18-8
Drive Size
#2
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-5-80
Zoro #
G816462228
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
10 mm
Drive Size
#2
Overall Length
80 mm
Maximum Head Height
3.95 mm
Fastener Length
80 mm
Screw Size
M5
Thread Size
M5x0.8

Details

Head Type
Pan
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Metric
Thread Type
Coarse
Dimensional Standards
DIN 7985
Finish
Black Oxide
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 80 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.