M5x0.8 x 80 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 32-MPP-5-80

  • Zoro # G916461251


product price: $2.29
/pk 10, $0.23/ea
Sold in multiples of 5 for $11.45

Key Features

Phillips Drive
Pan Head
Material
Stainless Steel
Material Grade/Class
316
Thread Size
M5x0.8
Maximum Head Width
10 mm
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-5-80
Zoro #
G916461251
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5x0.8
Maximum Head Width
10 mm
Overall Length
80 mm
Maximum Head Height
3.9 mm
Fastener Length
80 mm
Drive Size
#2
Screw Size
M5x0.8

Details

Material
Stainless Steel
Material Grade/Class
316
System of Measurement
Metric
Dimensional Standards
DIN 7985
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Finish
Passivated
Type
Machine Screw
Item
Machine Screw
Head Type
Pan
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 80 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.