M5x0.8 x 80 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpt-5-80
Zoro # G516462726
product price: $3.89
/pk 10, $0.39/ea
Sold in multiples of 3 for $11.67
Key Features
Truss Head
Phillips Drive
Type
Machine Screw
Overall Length
80 mm
Material Grade/Class
18-8
Thread Size
M5x0.8
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-5-80
Zoro #
G516462726
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
80 mm
Thread Size
M5x0.8
Screw Size
M5x0.8
Maximum Head Height
3.25 mm
Maximum Head Width
11.37 mm
Drive Size
#2
Fastener Length
80 mm
Details
Type
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
System of Measurement
Metric
Tensile Strength
100,000 psi
Thread Type
Coarse
Material
Stainless Steel
Head Type
Truss
Drive
Phillips
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 80 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.