M5x0.8 x 90 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpf-5-90
Zoro # G316462599
product price: $3.39
/pk 10, $0.34/eaSold in multiples of 3 for $10.17
Key Features
Phillips Drive
Flat Head
Maximum Head Height
2.5 mm
Finish
Passivated
Screw Size
M5
Thread Style
Fully Threaded
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-5-90
Zoro #
G316462599
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
2.5 mm
Fastener Length
90 mm
Screw Size
M5
Overall Length
90 mm
Drive Size
#2
Maximum Head Width
9.2 mm
Thread Size
M5x0.8
Details
Drive
Phillips
Finish
Passivated
Thread Style
Fully Threaded
Item
Machine Screw
Material
Stainless Steel
Dimensional Standards
DIN 965
Type
Machine Screw
Thread Type
Coarse
System of Measurement
Metric
Head Type
Flat
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 90 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.