M5x0.80 x 12 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-MBI-5-12

  • Zoro # G916462609


product price:  $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17

Key Features

Button Head
Torx Drive
Drive Size
T25
Thread Type
Coarse
Type
Machine Screw
Thread Style
Fully Threaded
Maximum Head Height
2.74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-MBI-5-12
Zoro #
G916462609
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
T25
Maximum Head Height
2.74 mm
Fastener Length
12 mm
Maximum Head Width
9.5 mm
Thread Size
M5x0.80
Overall Length
12 mm

Details

Thread Type
Coarse
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Tamper Resistant Screw
Head Type
Button
Dimensional Standards
ASTM F879M, ISO 7380
Finish
Passivated
Material
Stainless Steel
Drive
Torx
System of Measurement
Metric
Resistance Properties
Tamper-Resistant
Tensile Strength
80,000 psi

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M5x0.80, Fastener Length 12 mm, Drive Size T25, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 9.5 mm, Maximum Head Height 2.74 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products