This item is Discontinued.

Zoro Select M5x0.80 x 25 mm Phillips Oval Machine Screws, Plain Stainless Steel, 50 PK 6HU99

This item is Discontinued.

Zoro Select

M5x0.80 x 25 mm Phillips Oval Machine Screws, Plain Stainless Steel, 50 PK (Discontinued)

Mfr # 6HU99
Zoro # G2742433
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6HU99
Zoro #
G2742433
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5x0.80
Fastener Length
25 mm
Drive Size
#2
Head Dia.
9.2 mm
Head Height
2.5 mm
Screw Size
M5
Head Width
9.2 mm
Maximum Head Height
2.5 mm
Maximum Head Width
9.2 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Item
Machine Screws
Head Angle (Deg.)
90
Includes Washer
Washer Not Included
Thread Pitch
0.8 mm
Pack Size
Small
Maximum Head Angle
90 Degrees
Includes Nut
Nut Not Included
Dimensional Standards
DIN 966A
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screws, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80, Fastener Length 25 mm, Head Width 9.2 mm, Head Height 2.5 mm, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards DIN 966A, Pack Size Small, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9.2 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Minimum Head Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products