M5x0.80 x 30 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-MBI-5-30

  • Zoro # G416461478


product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98

Key Features

Button Head
Torx Drive
Finish
Passivated
Maximum Head Height
2.74 mm
Drive Size
T25
System of Measurement
Metric
Maximum Head Width
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-MBI-5-30
Zoro #
G416461478
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
30 mm
Maximum Head Height
2.74 mm
Drive Size
T25
Maximum Head Width
9.5 mm
Overall Length
30 mm
Thread Size
M5x0.80

Details

Finish
Passivated
Head Type
Button
System of Measurement
Metric
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
80,000 psi
Material
Stainless Steel
Dimensional Standards
ASTM F879M, ISO 7380
Drive
Torx
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Thread Type
Coarse

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M5x0.80, Fastener Length 30 mm, Drive Size T25, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 9.5 mm, Maximum Head Height 2.74 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products