M5x0.80 x 8 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-MBI-5-8

  • Zoro # G816462570


product price: $3.79
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.37

Key Features

Button Head
Torx Drive
Thread Style
Fully Threaded
Type
Machine Screw
Overall Length
8 mm
Tensile Strength
80,000 psi
Maximum Head Height
2.74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-MBI-5-8
Zoro #
G816462570
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 mm
Maximum Head Height
2.74 mm
Thread Size
M5x0.80
Drive Size
T25
Fastener Length
8 mm
Maximum Head Width
9.5 mm

Details

Thread Style
Fully Threaded
Head Type
Button
Type
Machine Screw
Tensile Strength
80,000 psi
Item
Tamper Resistant Screw
Dimensional Standards
ASTM F879M, ISO 7380
Thread Type
Coarse
Drive
Torx
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Finish
Passivated
System of Measurement
Metric
Material
Stainless Steel

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M5x0.80, Fastener Length 8 mm, Drive Size T25, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 9.5 mm, Maximum Head Height 2.74 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products