This item is Discontinued.

Zoro Select M5x0.80mm x 16 mm Phillips Pan Machine Screws, Plain Stainless Steel, 50 PK 6GB19

This item is Discontinued.

Zoro Select

M5x0.80mm x 16 mm Phillips Pan Machine Screws, Plain Stainless Steel, 50 PK (Discontinued)

Mfr # 6GB19
Zoro # G3378821
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GB19
Zoro #
G3378821
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5x0.80mm
Fastener Length
16 mm
Drive Size
#2
Head Dia.
10.0 mm
Head Height
3.95 mm
Head Width
10 mm
Maximum Head Width
10 mm
Maximum Head Height
3.95 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Item
Machine Screws
Dimensional Standards
DIN 7985A
Pack Size
Small
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80mm, Fastener Length 16 mm, Head Width 10 mm, Head Height 3.95 mm, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards DIN 7985A, Pack Size Small, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.95 mm, Minimum Head Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.