Zoro Homepage

Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 12 13/64 mm Lg, 5 mm Ht, 100 PK

  • Mfr # M14020.060.0001

  • Zoro # G2649608


product price: $4.85
/pk 100, $0.05/ea

Key Features

Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
11 mm
Base Length
12 13/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14020.060.0001
Zoro #
G2649608
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Base Width
11 mm
Base Length
12 13/64 mm
Base Height
5 mm
Base Thickness
5 mm
Dia./Thread Size
M6-1

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Number of Weld Projections
3
System of Measurement
Metric
Thread Direction
Right Hand
Nut Style
Hex Weld Nut
Thread Type
Metric
Dimensional Standards
DIN 929
Pack Size
Small Pack
Standards
DIN 929
Fastener Thread Type
Metric
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Standards
DIN 929

Description

Weld Nut, Material Steel, Finish Plain, Thread Size M6x1.00, Base Height 5 mm, Base Width 11 mm, Base Length 12.2 mm, Collar Height Not Applicable, Collar Diameter Not Applicable, Number of Weld Projections 3, System of Measurement Metric, Base Shape Hex, Barrel Diameter 8 mm, Barrel Height 0.75 mm, Barrel or Collar Type No Barrel, Base Diameter Not Applicable, Dimensional Standards DIN 929, For Hole Diameter 8 mm, Hole Center to Outside Edge Not Applicable, Hole Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.