Shop ZORO SELECT

M6-1.00 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK

  • Mfr # M55300.060.0010
  • Zoro # G9094863

product price: 
$
6.15
/pk of 25, $0.25/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55300.060.0010
Zoro #
G9094863
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 965, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Thread Style
Fully Threaded
Pack Size
Small
Thread Type
Coarse
Thread Pitch
1 mm
Thread Direction
Right Hand
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Fit
6g
Material Grade/Class
316
Type
Machine Screw
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M6-1.00
Fastener Length
10 mm
Drive Size
#3
Head Dia.
11 mm
Head Height
3 mm
Maximum Head Width
11.3 mm
Screw Size
M6
Maximum Head Height
3 mm
Head Width
11.3 mm

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 10 mm, Head Width 11.3 mm, Head Height 3 mm, Drive Size #3, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 11.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.