Shop ZORO SELECT
See all product information
Create Account
A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK
- Mfr # M51000.060.0090
- Zoro # G3387991
product price:Â
$
7.29
/pk of 25, $0.29/ea
Key Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51000.060.0090
- Zoro #
- G3387991
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A2
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Tensile Strength
- 101,500 psi
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Threadlocker Maximum Temperature
- 1 mm
- Threadlocker Minimum Temperature
- M6-1.00
- Dimensional Standards
- DIN 931
- Manufacturer Location
- Globally Sourced
- Screw Industry Standards
- DIN 931
- Fastener Finish
- Plain
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Material Quality Standards
- DIN EN ISO 3506-1
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 90 mm
- Head Width
- 10 mm
- Head Height
- 4 mm
- Min. Thread Length
- 18 mm
- Head and Washer Height
- 4 mm
- Overall Length
- 90 mm
- Screw Size
- M6
- Minimum Thread Length
- 18 mm
- Wire Rope Length
- 90 mm
- Length
- 90 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.