A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK

  • Mfr # M51010.060.0025

  • Zoro # G5326727


product price:  $5.89
/pk 50, $0.12/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51010.060.0025
Zoro #
G5326727
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
10 mm
Min. Thread Length
25 mm
Head Height
4 mm
Head and Washer Height
4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
101,500 psi
Threadlocker Minimum Temperature
M6-1.00
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933

Description

The ZORO SELECT - M51010.060.0025 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from stainless steel and adhering to DIN 933 dimensional standards, this screw is intended for use in a variety of industrial applications including construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 25 mm, this is an indication of the potential depth at which it could be inserted into material.
  • Finish: The plain finish is intended to contribute to durability and corrosion resistance while maintaining aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: A2 grade suggests certain levels of strength, hardness, and resistance properties that may be suitable for various applications.
  • Tensile Strength: Tensile strength measured at 101500 psi suggesting potential high durability under specific conditions or suitability for heavy-duty tasks within specified limits.
  • Thread Direction & Size: Right hand thread direction tightens clockwise with size M6-1.00 designed to fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extending along entire length from tip to head featuring metric coarse ridges intended for compatibility with different types of industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products