Shop ZORO SELECT
See all product information
Create Account
A4, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK
- Mfr # M55010.060.0045
- Zoro # G5347483
product price:Â
$
13.99
/pk of 50, $0.28/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M55010.060.0045
- Zoro #
- G5347483
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 101,500 psi
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M6-1.00
- Threadlocker Maximum Temperature
- 1 mm
- Dimensional Standards
- DIN 933
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Material Quality Standards
- DIN EN ISO 3506-1
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 45 mm
- Head Width
- 10 mm
- Min. Thread Length
- 45 mm
- Head Height
- 4 mm
- Head and Washer Height
- 4 mm
- Minimum Thread Length
- 45 mm
- Overall Length
- 45 mm
- Screw Size
- M6
- Wire Rope Length
- 45 mm
- Length
- 45 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.