Shop PRIME-LINE
See all product information
Create Account
Drywall Screw, Bugle Head, Phil Dr No. 6 X 1-5/8in Black Phos Coat Steel 100PK
- Mfr # 9037959
- Zoro # G000921142
product price:Â
$
8.85
/pk of 100, $0.09/ea
Key Features
Flat Head
Phillips Drive
Pointed Tip
Drive Size
#6 X 1-5/8 in.
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
Interior/Exterior
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9037959
- Zoro #
- G000921142
- UPC #
- 49793112156
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Thread Style
- Fully Threaded
- Item
- Drywall Screw
- Interior/Exterior
- Interior
- System of Measurement
- Inch
- Standards
- IFI 113
- Thread Type
- Fine
- Tip Type
- Pointed
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-5/8 in
- Drive Size
- #6 X 1-5/8 in.
Description
Drywall screws are primarily used to attach drywall/gypsum board to studs and are meant for interior applications. Size: #6 X 1-5/8 inch Bugle Head, Phillips Drive Sharp pointed tip Used to attach drywall to wood or metal studs Very coarse thread for holding/securing into different materials Thread Type: Fine, Point Style: Pierce Specification(s) Met: IFI 113
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.