M6-1.00 Socket Head Cap Screw, Button, Black Oxide Steel, 12 mm Length, 100 PK

  • Mfr # M07150.060.0012
  • Zoro # G3280557
product price: 
$
5.79
/pk of 100, $0.06/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
150,800 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.060.0012
Zoro #
G3280557
UPC #
190735963166
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
12 mm
Drive Size
4 mm
Head Height
3.3 mm
Thread Length
12 mm
Vented Hole Size
Not Vented
Min. Thread Length
12 mm
Head Diameter
10.5 mm
Minimum Thread Length
12 mm
Length
12 mm
Head Dia.
10.5 mm
Dia./Thread Size
M6-1.00
Fastener Length
12 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 7380
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Class
5g6g
Thread Style
Fully Threaded
Thread Direction
Right Hand
Color
Black
Thread Type
Coarse
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380-1
Thread Pitch
1 mm
Pack Size
Small Pack
Thread Fit
6G
Basic Material
Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
150,800 psi
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380
Material Grade
Class 10.9
Shell Material
Alloy Steel
Wire Color
Black

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.