M6-1.00 Socket Head Cap Screw, Button, Black Oxide Steel, 35 mm Length, 100 PK

  • Mfr # M07150.060.0035
  • Zoro # G9681388
product price: 
$
12.89
/pk of 100, $0.13/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.060.0035
Zoro #
G9681388
UPC #
190735978771
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
35 mm
Drive Size
4 mm
Head Dia.
10.5 mm
Dia./Thread Size
M6-1.00
Thread Length
30 mm
Length
35 mm
Head Height
3.3 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
10.5 mm
Fastener Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 7380
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Industry Standards
ISO 7380
Thread Style
Partially Threaded
Screw Head Type
Button
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Class 10.9
Thread Type
Coarse
Rockwell Hardness
C32 to C39
Min. Tensile Strength
800 Mpa
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380
Thread Pitch
1 mm
Pack Size
Small Pack
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 35 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products