Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Button, Zinc Plated Steel, 55 mm Length, 100 PK

  • Mfr # M07151.060.0055
  • Zoro # G1942048

product price: 
$
21.49
/pk of 100, $0.21/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Drive Size
5 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07151.060.0055
Zoro #
G1942048
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
55 mm
Drive Size
5 mm
Head Height
3.3 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Head Diameter
10.5 mm
Minimum Thread Length
30 mm
Dia./Thread Size
M6-1.00
Length
55 mm
Head Dia.
10.5 mm
Fastener Length
55 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ISO 7380
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Thread Pitch
1 mm
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380-1
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Zinc Plated
Material Grade
Class 10.9
Non-Marring Tip
No
Sealing Gasket
No
Temperature - Maximum
302 Degrees F
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Zinc-Plated, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 55 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products