Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #8, 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 825 PK
- Mfr # TKHWI0-801000-2-825P
- Zoro # G4338625
product price:Â
$
27.49
/pk of 825, $0.03/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TKHWI0-801000-2-825P
- Zoro #
- G4338625
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
- Head Dia.
- 0.347 in
- Driver Size
- 1/4 in
- Head Height
- 0.143 in
- Length
- 1 in
- Drill Point Length
- 0.1875 in
- Hex Width
- 0.244 in
- Drill Point Size
- 2
- Head Width
- 0.244 in
- Overall Length
- 1 in
- Washer Outside Diameter
- 0.301 in
- Drill Tip Length
- 3/16 in
- Fastener Length
- 1 in
- Maximum Head Height
- 9/64 in
- Maximum Head Width
- 1/4 in
- Wire Rope Length
- 1 in
- Thread Size
- #8-18
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.244 in, Head Height 0.143 in, Washer Outside Diameter 0.301 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, Head Color Silver, Package Quantity 825
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.