M6-1.00 Socket Head Cap Screw, Button, Black Oxide Steel, 60 mm Length, 100 PK

  • Mfr # M07150.060.0060
  • Zoro # G7599131
product price: 
$
18.39
/pk of 100, $0.18/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.060.0060
Zoro #
G7599131
UPC #
190735978481
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
60 mm
Drive Size
4 mm
Thread Length
30 mm
Head Height
3.3 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
10.5 mm
Length
60 mm
Dia./Thread Size
M6-1.00
Head Dia.
10.5 mm
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Finish Type
Black Oxide
Material Grade/Class
Class 10.9
Material Type
Steel
Thread Pitch
1 mm
Dimensional Standards
ISO 7380
Pack Size
Small Pack
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Class 10.9
Screw Head Type
Button
Min. Tensile Strength
800 Mpa
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380
Non-Marring Tip
No
Type
Socket Head Cap Screw
Head Texture
Smooth
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 60 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products