This item is Discontinued.

Zoro Select Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 1000 PK L01010.060.0040

Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 1000 PK (Discontinued)

  • Mfr # L01010.060.0040
  • Zoro # G5671480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01010.060.0040
Zoro #
G5671480
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
40 mm
Head Width
10 mm
Min. Thread Length
40 mm
Head Height
4 mm
Head and Washer Height
4 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M6-1.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M6-1.00
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Pitch
1 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
DIN 933
Head Type
Hex
Bolt Material
Steel
Material Type
Steel
Screw Industry Standards
DIN 933
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.