Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M6-1.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 40 mm L, 1000 PK L01220.060.0040

Class 8.8, M6-1.00 Hex Head Cap Screw, Yellow Zinc Plated Steel, 40 mm L, 1000 PK (Discontinued)

  • Mfr # L01220.060.0040
  • Zoro # G1168872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01220.060.0040
Zoro #
G1168872
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
40 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
18 mm
Head and Washer Height
4 mm
Minimum Thread Length
18 mm
Dia./Thread Size
M6-1.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Threadlocker Maximum Temperature
1 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1 mm
Threadlocker Minimum Temperature
M6-1.00
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 931
Bolt Material
Steel
Screw Industry Standards
DIN 931
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M6-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.