Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 1200 PK L01200.060.0030

Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 1200 PK (Discontinued)

  • Mfr # L01200.060.0030
  • Zoro # G5668525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01200.060.0030
Zoro #
G5668525
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
18 mm
Minimum Thread Length
18 mm
Head and Washer Height
4 mm
Dia./Thread Size
M6-1.00

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.