This item is Discontinued.

Zoro Select M6 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 1850 PK L51050.060.0014

M6 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 1850 PK (Discontinued)

  • Mfr # L51050.060.0014
  • Zoro # G5650648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51050.060.0014
Zoro #
G5650648
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6
Screw Length
14 mm
Drive Size
5 mm
Head Height
6 mm
Thread Length
14 mm
Vented Hole Size
Not Vented
Min. Thread Length
14 mm
Minimum Head Height
5.7 mm
Head Diameter
10 mm
Maximum Head Height
6 mm
Minimum Thread Length
14 mm
Head Dia.
10 mm
Length
14 mm
Dia./Thread Size
M6-1.00

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
700 N/sq mm
Standards
DIN 912
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Tensile Strength
101,500 psi
Minimum Temperature
-50 Degrees F
Material Type
Stainless Steel
Includes Washer
No
Resistance Properties
Corrosion Resistant
Material Quality Standards
ASTM A307A
Dimensional Standards
DIN 912
Maximum Temperature
550 Degrees F
Material Grade/Class
18-8
Thread Pitch
1 mm
Head Texture
Knurled
Seal Material
None
Manufacturer Location
Globally Sourced
Minimum Yield Strength
81,000 psi
Pack Size
Bulk Pack
Finish Type
Plain
Non-Marring Tip
No
Thread Fit
6G
Sealing Gasket
No
Fastener Finish
Plain
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Material Grade
A2
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.