Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Socket, Zinc Plated Steel, 75 mm Length, 100 PK

  • Mfr # M07160.060.0075
  • Zoro # G0304361

product price: 
$
27.59
/pk of 100, $0.28/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Screw Length
75 mm
Material
Steel
Finish
Zinc Plated
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.060.0075
Zoro #
G0304361
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
75 mm
Drive Size
5 mm
Head Height
6 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Head Diameter
10 mm
Minimum Thread Length
30 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm
Length
75 mm
Fastener Length
75 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Thread Pitch
1 mm
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Cylindrical
Material Grade
Class 8.8
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Texture
Knurled
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 75 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products