Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-3-12
- Zoro # G924952871
product price:Â
$
14.29
/pk of 25, $0.57/ea
Key Features
Drive Size
2.5 mm
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-3-12
- Zoro #
- G924952871
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Material
- Nylon
- Drive Type
- Socket
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Nylon
Dimensions
- Drive Size
- 2.5 mm
- Head Diameter
- 5.5 mm
- Head Height
- 3 mm
- Fastener Length
- 12 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Nylon, Fastener Length 12 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.