Shop ZORO SELECT
See all product information
Create Account
M6-1.00 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 80 mm Length, 50 PK
- Mfr # M55050.060.0080
- Zoro # G5597112
product price:Â
$
9.15
/pk of 50, $0.18/ea
Key Features
Socket Head
Hex Drive
Thread Size
M6-1.00
Screw Length
80 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 80 mm
- Drive Size
- 5 mm
- Vented Hole Size
- Not Vented
- Thread Length
- 30 mm
- Head Height
- 6 mm
- Min. Thread Length
- 30 mm
- Head Diameter
- 10 mm
- Minimum Thread Length
- 30 mm
- Head Dia.
- 10 mm
- Length
- 80 mm
- Dia./Thread Size
- M6-1.00
- Fastener Length
- 80 mm
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 80 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.