Zoro Homepage
This item is Discontinued.
Zoro Select M6 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 1600 PK L51060.060.0030

M6 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 1600 PK (Discontinued)

  • Mfr # L51060.060.0030
  • Zoro # G5649336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51060.060.0030
Zoro #
G5649336
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6
Screw Length
30 mm
Drive Size
4 mm
Thread Length
30 mm
Head Height
3.72 mm
Vented Hole Size
Not Vented
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
13.44 mm
Maximum Head Height
3.72 mm
Length
30 mm
Head Dia.
13 mm
Dia./Thread Size
M6-1.00

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.