Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 35 mm Length, 50 PK

  • Mfr # M51060.060.0035
  • Zoro # G9465215

product price: 
$
9.79
/pk of 50, $0.20/ea

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
35 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51060.060.0035
Zoro #
G9465215
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Material Grade/Class
18-8
Thread Pitch
1 mm
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Basic Material
Stainless Steel
Screw Head Type
Flat
Min. Tensile Strength
700 N/sq mm
Fastener Finish
Plain
Fastener Industry Standards
DIN 7991
Material Grade
A2
Screw Style
Socket Head Cap Screw
Type
Socket Head Cap Screw
Head Texture
Smooth
Sealing Gasket
No
Non-Marring Tip
No
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M6-1.00
Screw Length
35 mm
Drive Size
4 mm
Thread Length
35 mm
Head Height
3.72 mm
Vented Hole Size
Not Vented
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
13.44 mm
Head Dia.
13.44 mm
Dia./Thread Size
M6-1.00
Length
35 mm
Fastener Length
35 mm

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.