Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 Socket Head Cap Screw, Button, Black Oxide Steel, 10 mm Length, 100 PK

  • Mfr # M07150.060.0010

  • Zoro # G3270574


product price: $3.65
/pk 100, $0.04/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
150,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07150.060.0010
Zoro #
G3270574
UPC #
190735963159
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
10 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Head Height
3.3 mm
Thread Length
10 mm
Min. Thread Length
10 mm
Head Diameter
10.5 mm
Minimum Thread Length
10 mm
Dia./Thread Size
M6-1.00
Length
10 mm
Head Dia.
10.5 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 7380
System of Measurement
Metric
Class
5g6g
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Color
Black
Thread Type
Coarse
Dimensional Standards
ISO 7380-1
Pack Size
Small Pack
Thread Fit
6G
Material Grade/Class
Class 10.9
Thread Pitch
1 mm
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Min. Tensile Strength
150,800 psi
Basic Material
Steel
Screw Head Type
Button
Fastener Industry Standards
ISO 7380

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products