
M6-1.00 Socket Head Cap Screw, Button, Plain Steel, 25 mm Length, 100 PK
Mfr # M6025CSB
Zoro # G9079885
product price: $46.89
/pk 100, $0.47/eaKey Features
Button Head
Material
Steel
Finish
Plain
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Cap Screw Type
Hex Head Cap Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6025CSB
Zoro #
G9079885
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6-1.00
Screw Length
25 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Button
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Cap Screw Type
Hex Head Cap Screw
Fastener Thread Type
Metric
Thread Style
Partially Threaded
Description
Cap Screws And Hex Bolts,M6-1X25,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.