M6-1.00 Socket Head Cap Screw, Button, Zinc Plated Steel, 6 mm Length, 100 PK

  • Mfr # M07151.060.0006

  • Zoro # G0304565


product price: $14.39
/pk 100, $0.14/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Drive Size
5 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07151.060.0006
Zoro #
G0304565
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
6 mm
Drive Size
5 mm
Thread Length
6 mm
Head Height
3.3 mm
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
10.5 mm
Dia./Thread Size
M6-1.00
Length
6 mm
Head Dia.
10.5 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Thread Type
Coarse
Thread Pitch
1 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 7380-1
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Screw Head Type
Button
Fastener Finish
Zinc Plated
Basic Material
Steel
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380-1

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M6-1, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products