Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Flat, Black Oxide 316 Stainless Steel, 20 mm Length

  • Mfr # ZHF602M6X20-BX
  • Zoro # G910396894

product price: 
$
8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
20 mm
Material
316 Stainless Steel
Finish
Black Oxide
Drive Size
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZHF602M6X20-BX
Zoro #
G910396894
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
20 mm
Drive Size
4 mm
Head Height
2.2 mm
Fastener Length
20 mm
Head Diameter
12 mm
Maximum Head Height
2.2 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Rockwell Hardness
B83
Thread Style
Fully Threaded
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Countersink Angle
100 Degrees
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
Thread Pitch
1 mm
Manufacturer Location
Made in US
Pack Size
Small Pack
Thread Fit
6g
Thread Type
Coarse
Thread Direction
Right Hand
Shell Material
Stainless Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 2.2 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products